16 in. x 20 ft. x 0.46 in. Slip 350# CL54 Ductile Iron Pipe
16 in. x 20 ft. x 0.46 in. Slip 350# CL54 Ductile Iron Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Sturdy
- Reliable
- Simple
- 1/2" universal inlets/outlets
- Pull-up metal diverter spout
- Back-to-back capability
- Handle adjusts temperature
- Made of flexible and resistant rubber, the Tyton® gasket provides a permanent water tight seal through radial compression provided by the pipe spigot within the finished joint
- Valve operation and thermal shock protection are ADA complaint
- 2.5 gpm showerhead
Documents
Specifications
- ANSI:
- ANSI A21.50, ANSI A21.51, ANSI C151
- ASTM:
- ASTM A-746
- AWWA:
- AWWA A-21.51, AWWA C-150, AWWA C-151
- Application:
- Gravity System, Liquid, Water
- Ductile Iron Class:
- CL54
- Ductile Iron Pipe Type:
- Ductile Iron Slip Joint Pipe
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- FM Approved:
- Yes
- Length:
- 20 ft
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Lining:
- Cement
- PipeTubing Size:
- 16 in
- Pressure Class:
- 350#
- UL Listed:
- Yes
- Wall Thickness:
- 0.46 in