36 in. x 18 ft. x 0.53 in. Slip 350# CL52 Ductile Iron Pipe with Double Cement Lining and Protecto P-401-lined
36 in. x 18 ft. x 0.53 in. Slip 350# CL52 Ductile Iron Pipe with Double Cement Lining and Protecto P-401-lined
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Sturdy
- Reliable
- Simple
- Made of flexible and resistant rubber, the Tyton® gasket provides a permanent water tight seal through radial compression provided by the pipe spigot within the finished joint
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.50, ANSI A21.51
- ASTM:
- ASTM A-746
- AWWA:
- AWWA C-110, AWWA C-150, AWWA C-151, AWWA C-600
- Application:
- Gravity System, Liquid, Water
- Ductile Iron Class:
- CL52
- Ductile Iron Pipe Type:
- Ductile Iron Slip Joint Pipe
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- FM Approved:
- Yes
- Length:
- 18 ft
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Lining:
- Double Cement Lining, Protecto P-401
- PipeTubing Size:
- 36 in
- Pressure Class:
- 350#
- UL Listed:
- Yes
- Wall Thickness:
- 0.53 in