4 in. x 18 ft. x 0.29 in. Mechanical Joint 350# CL52 Ductile Iron Pipe
4 in. x 18 ft. x 0.29 in. Mechanical Joint 350# CL52 Ductile Iron Pipe
Package Quantity Info:
Foot: 1 Stick: 18 Bundle: 306Product Details
Product Details
- The mechanical joint remains in use primarily as a means for connecting fitting, valve and similar appurtenances to a pipeline
- The nuts, bolts and gland featured in the joint provide a permanent water tight seal to 350 PSI and more through a "Stuffing Box" compression of the gasket into its counterpart triangular recess of the joint
- Made in North America
- 25 year warranty
Documents
Specifications
- ANSI:
- ANSI 61, ANSI A21.11, ANSI A21.51, ANSI C111, ANSI C151
- ASTM:
- ASTM A-746
- AWWA:
- AWWA A-21.11, AWWA A-21.51, AWWA C-111, AWWA C-151
- Application:
- Fire Protection, Gravity System, Industrial, Liquid, Wastewater, Water
- Ductile Iron Class:
- CL52
- Ductile Iron Pipe Type:
- Ductile Iron Mechanical Joint Pipe
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Length:
- 18
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 4
- Pressure Class:
- 350#
- UL Listed:
- Yes
- Wall Thickness:
- 0.29 in