This product requires certification to purchase.

8 in. x 18 ft. x 0.39 in. Mechanical Joint 350# CL54 Ductile Iron Pipe

Atlantic States Cast Iron Pipe

8 in. x 18 ft. x 0.39 in. Mechanical Joint 350# CL54 Ductile Iron Pipe

  • Fast #
  • Part #DI54MJPLAX
  • Item #4109570
  • Manufacturer Part #10820541111
5 out of 5 Customer Rating
Brand image
Atlantic States Cast Iron Pipe

8 in. x 18 ft. x 0.39 in. Mechanical Joint 350# CL54 Ductile Iron Pipe

  • Fast #
  • Part #DI54MJPLAX
  • Item #4109570
  • Manufacturer Part #10820541111
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 18 Bundle: 162
Unavailable
The quantity entered must be a multiple of 20 – for example, 20, 40, 60, and so on.
Order in multiples of 20
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • The mechanical joint remains in use primarily as a means for connecting fitting, valve and similar appurtenances to a pipeline
  • The nuts, bolts and gland featured in the joint provide a permanent water tight seal to 350 PSI and more through a "Stuffing Box" compression of the gasket into its counterpart triangular recess of the joint
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61, ANSI A21.11, ANSI A21.51, ANSI C111, ANSI C151
ASTM:
ASTM A-746
AWWA:
AWWA A-21.11, AWWA A-21.51, AWWA C-111, AWWA C-151
Application:
Fire Protection, Gravity System, Industrial, Liquid, Wastewater, Water
Ductile Iron Class:
CL54
Ductile Iron Pipe Type:
Ductile Iron Mechanical Joint Pipe
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Length:
18 ft
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
PipeTubing Size:
8 in
Pressure Class:
350#
UL Listed:
Yes
Wall Thickness:
0.39 in