This product requires certification to purchase.

Replacement Lamp for Atlantic UL Traviolet A250995 Water Purifier

Atlantic Ultraviolet

Replacement Lamp for Atlantic UL Traviolet A250995 Water Purifier

  • Fast #
  • Part #A051311R
  • Item #7035418
  • Manufacturer Part #05-1311-R
4.5 out of 5 Customer Rating
Brand image
Atlantic Ultraviolet

Replacement Lamp for Atlantic UL Traviolet A250995 Water Purifier

  • Fast #
  • Part #A051311R
  • Item #7035418
  • Manufacturer Part #05-1311-R
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Length:
1146 mm
NSF Certified:
No
Product Type:
Lamp
UL Listed:
No
Watts:
110 W