This product requires certification to purchase.

20 gpm Water Purifier

Atlantic Ultraviolet

Sanitron® 20 gpm Water Purifier

  • Fast #
  • Part #AS50C
  • Item #7035392
  • Manufacturer Part #S50C
5 out of 5 Customer Rating
Brand image
Atlantic Ultraviolet

Sanitron® 20 gpm Water Purifier

  • Fast #
  • Part #AS50C
  • Item #7035392
  • Manufacturer Part #S50C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Used in commercial, municipal and industrial applications
  • Patented wiper mechanism for quartz sleeve cleaning
  • Exclusive EASY-OFF™ Retainer Cap for effortless lamp change
  • Sight port for viewing germicidal UV lamp operation
  • Flanged head easily disassembles if repairs are needed
  • Ultraviolet water and wastewater disinfection
  • 316SS electropolished and passivated chamber
  • Requires Certification

Specifications

Application:
Filtration
Collection:
Sanitron®
Connection Size:
1-1/2
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Flow Rate:
20 gpm
Height:
9-1/2 in
Length:
50-3/8 in
Material:
Stainless Steel
Material Type:
316
Volts:
120V
Width:
5-11/16 in