3/4 in. Tankless Sediment Filter
This product has been replaced by
Manufacturer Part #ZC1381427
3/4 in. Tankless Sediment Filter
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Application:
- Residential
- Connection Size:
- 3/4
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Filtering Material:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- NSF Certified:
- No
- UL Listed:
- No