Duo 20 in. 5 Micron Sediment Cartridge with ScaleArmor™ and 5 Micron CTO Reduction Cartridge, 3/4 in. NPT
3P Duo 20 in. 5 Micron Sediment Cartridge with ScaleArmor™ and 5 Micron CTO Reduction Cartridge, 3/4 in. NPT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12Product Details
Product Details
- Contains SCALEARMOR - IAPMO Z601 Approved Media for Scale Reduction and Prevention
- Includes: RA5777526 Melt-blown with ScaleArmor™ - 2.5"x20" - SX - Smooth - Double Open-ended - 5 Micron;RE2520CT5 -Carbon Block - 2.5"x20" - Reduces Chlorine Taste & Odor - Double Open-ended - 5 Micron;RB7400007-Wall Bracket - DP, 3P - Blue;RB7403004-Wrench - 3P;RE9020660-LubriKit+ - Single-dose Lubricant for Housing O-Ring
- MONO/single, DUO/double or TRIO/triple Design
- 5 Micron sediment filter with ScaleArmor Media. Treat up to 15 grain hard water for 1 year & 1 CARBON CTO 5 MICRON CARTRIDGE
- Suitable for cartridges with 2.5”OD
- Pressure-relief feature includes an O-ring seal, no spring is used that can result in a water leak.
- Optional accessories include housing wrench and LubriKit for O-ring lubrication. Optional gauge and drain ports ( Mono Only)
- Available in 10” and 20” lengths
- Working pressure: Max 125 psi (8.6 bar)
- NSF/ANSI 42, 61,387
Documents
Specifications
- Application:
- Residential
- CSA Certified:
- CSA B483.1
- Cartridge Type:
- Carbon Block
- Collection:
- 3P
- Color Finish Name:
- Blue
- Connection Size:
- 3/4
- Diameter:
- 2-1/2
- Filtering Material:
- Yes
- Filtering System:
- Point of Entry
- Flow Rate:
- 27 gpm
- Height:
- 20
- Installation Type:
- Wall Mount
- Micron Rating:
- 5 Micron
- Minimum Temperature:
- 113
- NSF:
- NSF/ANSI 42, 61,372
- Pressure - Maximum:
- 125 psi