This product requires certification to purchase.

Duo 20 in. Filter Housing, 3/4 in. NPT

Atlas Filtri

3P Duo 20 in. Filter Housing, 3/4 in. NPT

  • Fast #
  • Part #ARA116T426
  • Item #10365258
  • Manufacturer Part #RA116T426
3.5 out of 5 Customer Rating
Brand image
Atlas Filtri

3P Duo 20 in. Filter Housing, 3/4 in. NPT

  • Fast #
  • Part #ARA116T426
  • Item #10365258
  • Manufacturer Part #RA116T426
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Blue Sump
  • Heads: Reinforced polypropylene- Sumps: PET
  • Working pressure: Max 125 psi (8.6 bar)
  • Min 39.2°F (4°C) - Max 113°F (45°C)
  • Requires Certification

Documents


Specifications

Collection:
3P
Color Finish Name:
Blue
Connection Size:
3/4
Diameter:
2-1/2
Flow Rate:
7 gpm
Height:
20
Material:
Polypropylene
Material Type:
Polypropylene