Mono 10 in. 0.5 Micron Under-Counter Lead Reduction Cartridge, 3/4 in. NPT
3P Mono 10 in. 0.5 Micron Under-Counter Lead Reduction Cartridge, 3/4 in. NPT
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 12 Pallet: 300Product Details
Product Details
- 3/4" NPT
- Connects to cold water side of faucet providing bottle-quality water
- 0.75 gpm for 2,500 gallons
- Carbon/Lead 0.5 micron Cartridge
- Able to connect to under counter, hot water feeder, ice machines and refrigerator water line
- Bracket and Wrench Included
- Includes pressure-relief feature with an O-ring seal
- Working pressure: Max 125 psi (8.6 bar
- Min 39.2°F (4°C) - Max 176°F (80°C).
- Suitable for cartridges with 2.5”OD.
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 42, ANSI 61
- Application:
- Residential
- Automatic Shut-Off:
- No
- CSA Certified:
- CSA B483.1
- Cartridge Type:
- Carbon Block
- Collection:
- 3P
- Color Finish Name:
- Blue
- Connection Size:
- 3/4
- Contaminant Removal:
- Lead
- Diameter:
- 2-1/2
- End Connection 1:
- NPT
- End Connections:
- NPT
- Filtering Material:
- Yes
- Filtering System:
- Point of Use
- Flow Rate:
- 7 gpm
- Height:
- 10
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 113
- Micron Rating:
- 0.5 Micron
- Minimum Temperature:
- 39
- NSF:
- NSF/ANSI 42, 61, 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Temperature Range:
- 39 to 113 Deg F
- Width:
- 10