Mono 10 in. 5 Micron CTO Reduction Cartridge, 3/8 in. NPT
3P Mono 10 in. 5 Micron CTO Reduction Cartridge, 3/8 in. NPT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 126Product Details
Product Details
- MONO/single, DUO/double or TRIO/triple Design
- Includes: RE2510CT5 -Carbon Block - 2.5"x10" - Reduces Chlorine Taste & Odor - Double Open-ended - 5 Micron;RB7400007-Wall Bracket - DP, 3P - Blue;RB7403004-Wrench - 3P;RE9020660-LubriKit+ - Single-dose Lubricant for Housing O-Ring
- 1 CARBON CTO 5 MICRON CARTRIDGE
- Optional gauge and drain ports ( Mono Only)
- Suitable for cartridges with 2.5”OD
- Pressure-relief feature includes an O-ring seal, no spring is used that can result in a water leak.
- Optional accessories include housing wrench and LubriKit for O-ring lubrication.
- Available in 10” and 20” lengths
- Working pressure: Max 125 psi (8.6 bar)
- NSF/ANSI 42, 61,387
Documents
Specifications
- CSA Certified:
- CSA B483.1
- Cartridge Type:
- Carbon Block
- Collection:
- 3P
- Connection Size:
- 3/8
- Connection Type:
- NPT
- Contaminant Removal:
- Odor, Chlorine
- Diameter:
- 2-1/2
- Filter Size:
- 2-1/2 in x 10 in
- Filtering Material:
- Yes
- Filtering System:
- Point of Use
- Flow Rate:
- 7 gpm
- Height:
- 10
- Material:
- Plastic
- Material Type:
- Polypropylene
- Micron Rating:
- 5 Micron
- Minimum Temperature:
- 113
- NSF:
- NSF/ANSI 42, 61,372
- Pressure - Maximum:
- 125 psi