8 GPM Backwash Filter, Catalytic Carbon Chloramine, 1.5 Cu Ft, 1 in. MPT
8 GPM Backwash Filter, Catalytic Carbon Chloramine, 1.5 Cu Ft, 1 in. MPT
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Automatic backwash
- 8 GPM
- Chloramine, Chlorine Taste and Odor reduction
- Reduces chemicals found in water
- Easily programable
- Lead free system
- Tank jacket protector
- Made In the USA
- 110V/60HZ NEMA Plug
Documents
Specifications
- Cartridge Type:
- Carbon Block
- Connection Size:
- 1
- Diameter:
- 10 in
- Filtering System:
- Point of Entry
- Flow Rate:
- 8 gpm
- Height:
- 54 in
- Installation Type:
- Floor Mount
- Micron Rating:
- 20 Micron