0.5 Micron 10 in. Carbon Block Lead Reduction Filter Cartridge
CB AF Pb 0.5 Micron 10 in. Carbon Block Lead Reduction Filter Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 16 Case: 16 Pallet: 1536Product Details
Product Details
- 2-1/2"x10"
- Carbon Block
- .5 micron
- Reduction of Lead, Chlorine, Taste, Odor and Sediments
- High dirt hold capacity
- Made in the USA
- NSF/ANSI Component Certified
- Min 39.2°F (4°C) - Max 125°F (52°C).
-
Lead Law Compliant
Documents
Specifications
- Cartridge Type:
- Carbon Block
- Collection:
- CB AF Pb
- Contaminant Removal:
- Chlorine, Cysts, Lead, Organics, Sediment, Taste and Odor
- Diameter:
- 2-1/2 in
- Filter Life (Months):
- 6 mo
- Filter Size:
- 2-1/2 in x 10 in
- Filtering Material:
- Yes
- Filtering System:
- Point of Use
- Height:
- 10 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Temperature:
- 113
- Micron Rating:
- 0.5 Micron
- Minimum Temperature:
- 39
- NSF:
- NSF 42
- NSF Certified:
- Yes
- Temperature Range:
- 39 to 125 Deg F