5 Micron 10 in. Melt-Blown Filter Cartridge, Smooth
CPP SX 5 Micron 10 in. Melt-Blown Filter Cartridge, Smooth
Package Quantity Info:
Each: 1 Inner Pack: 16 Case: 16 Pallet: 1536.00Product Details
Product Details
- 2-1/2x10"
- 5 Micron Sediment Rating
- Smooth polypropylene
- Min 39.2ºF (4ºC) – Max 177ºF (80.6ºC)
-
Lead Law Compliant
Documents
Specifications
- Cartridge Type:
- Melt Blown
- Collection:
- CPP SX
- Contaminant Removal:
- Sediment
- Diameter:
- 2-1/2 in
- Filter Life (Months):
- 6 mo
- Filter Size:
- 2-1/2 in x 10 in
- Filtering Material:
- Yes
- Height:
- 10 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 176
- Micron Rating:
- 5 Micron
- Minimum Temperature:
- 39
- NSF:
- NSF 42
- NSF Certified:
- Yes
- Temperature Range:
- 39 to 176 Deg F