5 Micron 40 in. Melt-Blown Filter Cartridge, Smooth
CPP SX 5 Micron 40 in. Melt-Blown Filter Cartridge, Smooth
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Filter media: polypropylene.
- Max working temperature: 176°F (80°C)
Documents
Specifications
- Cartridge Type:
- Melt Blown
- Collection:
- CPP SX
- Contaminant Removal:
- Sediment
- Diameter:
- 2-1/2
- Filter Life (Months):
- 1
- Filter Size:
- 2-1/2 in
- Filtering Material:
- Yes
- Height:
- 40
- Material:
- Plastic
- Material Type:
- Polypropylene
- Micron Rating:
- 5 Micron