1 in 5 Micron Point of Entry Sediment Wall Mount Water Filter
DP BIG 1 in 5 Micron Point of Entry Sediment Wall Mount Water Filter
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 2 Pallet: 52Product Details
Product Details
- Whole Home Water Treatment System
- Point of Entry
- Scale Armor™ Technology-IAPMO Z601 approval
- 5 Micron Sediment/Scale rated for 15 GPG hard water for approximately 1 year
- Blue Single Molded Head and Clear Sump
- 2 Gauges, 1 Drain, Bracket and Wrench included
- Includes pressure-relief feature that includes an o-ring seal
- Working pressure: Max 125 psi (8.6 bar);Temp :Min 39.2°F (4°C) - Max 176°F (80°C)
- 5-micron polypropylene melt blown filters
-
Lead Law Compliant
Documents
Specifications
- Application:
- Residential
- Automatic Shut-Off:
- No
- CSA Certified:
- CSA B483.1
- Cartridge Type:
- Sediment
- Collection:
- DP BIG
- Color Finish Name:
- Clear
- Connection Size:
- 1
- Contaminant Removal:
- Odor, Chlorine, Sediment
- Diameter:
- 4-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Filtering Material:
- Yes
- Filtering System:
- Point of Entry
- Fits Model:
- DP BIG
- Flow Rate:
- 15 gpm
- Height:
- 10 in
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 113
- Micron Rating:
- 5 Micron
- Minimum Temperature:
- 39
- NSF:
- NSF/ANSI 42, 61, 372
- NSF Certified:
- Yes
- Temperature Range:
- 39 to 113 Deg F
- Width:
- 10 in