This product requires certification to purchase.

1 Micron 20 in. Carbon Block PFAS/PFOS Filter Cartridge

Atlas Filtri

DP BIG 1 Micron 20 in. Carbon Block PFAS/PFOS Filter Cartridge

  • Fast #
  • Part #ARE4520PFAS1
  • Item #10365503
  • Manufacturer Part #RE4520PFAS1
5 out of 5 Customer Rating
Brand image
Atlas Filtri

DP BIG 1 Micron 20 in. Carbon Block PFAS/PFOS Filter Cartridge

  • Fast #
  • Part #ARE4520PFAS1
  • Item #10365503
  • Manufacturer Part #RE4520PFAS1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • End caps, netting and outer protection sheet: polypropylene
  • Carbon Block with Chlorine, Taste, and Odor (CTO) with PFAS Reduction Media
  • Color Coded End Caps
  • Max working temperature: 125°F (52°C)
  • Requires Certification

Documents


Specifications

Cartridge Type:
Carbon Block
Collection:
DP BIG
Contaminant Removal:
Chlorine, Odor, Sediment, Taste, PFAS
Diameter:
4-1/2 in
Filter Life (Months):
1 yr
Filter Size:
4-1/2 in
Filtering System:
Point of Entry
Flow Rate:
4.0 gpm
Height:
20 in
Micron Rating:
1 Micron
UPC:
857923008701