Duo 10 in. Whole House Scale & Corrosion Control Kit, 1 in. NPT, 3 Gauges and 2 Drain Kits, 1 Carbon CTO 5 Micron and 1 Canister of ScaleArmor™
DP BIG Duo 10 in. Whole House Scale & Corrosion Control Kit, 1 in. NPT, 3 Gauges and 2 Drain Kits, 1 Carbon CTO 5 Micron and 1 Canister of ScaleArmor™
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 24Product Details
Product Details
- Contains SCALEARMOR - IAPMO Z601 Approved Media for Scale Reduction and Prevention
- MONO/single, DUO/double or TRIO/triple Design
- 10" Canister of ScaleArmor Media. Treat up to 15 grain hard water for 1 year & 1 CARBON CTO 5 MICRON CARTRIDGE
- Lead Free Brass Inserts
- 3 GAUGES AND 2 DRAIN KITS
- Suitable for cartridges with 2.5”OD
- Pressure-relief feature includes an O-ring seal, no spring is used that can result in a water leak.
- Optional accessories include housing wrench and LubriKit for O-ring lubrication. Optional gauge and drain ports
- Available in 10” and 20” lengths
Specifications
- Application:
- Residential
- CSA Certified:
- CSA B483.1
- Cartridge Type:
- Carbon Block
- Collection:
- DP BIG
- Color Finish Name:
- Clear
- Connection Size:
- 1
- Contaminant Removal:
- Odor, Chlorine, Sediment
- Diameter:
- 4-1/2
- Filtering Material:
- Yes
- Filtering System:
- Point of Entry
- Fits Model:
- DP BIG
- Height:
- 10
- Micron Rating:
- 5 Micron
- Minimum Temperature:
- 113
- NSF:
- NSF/ANSI 42, 61,372
- Pressure - Maximum:
- 125 psi
- Type:
- AZC1702655L