DP BIG Mono 10 in. 5 Micron Cartridge with ScaleArmor™, 1 in. NPT, 2 Gauges & 1 Drain Kit
DP BIG Mono 10 in. 5 Micron Cartridge with ScaleArmor™, 1 in. NPT, 2 Gauges & 1 Drain Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 80Product Details
Product Details
- Contains ScaleArmor - IAPMO Z601 Approved Media for Scale Reduction and Prevention
- Point of Entry
- ScaleArmor™ Technology-IAPMO Z601 approval
- 5 Micron Sediment/Scale rated for 15 GPG hard water for approximately 1 year
- Blue Single Molded Head and Blue Sump
- 2 Gauges, 1 Drain, Bracket and Wrench included
- Includes pressure-relief feature that
- Includes an O-ring seal
- Working pressure: Max 125 psi (8.6 bar);Temp :Min 39.2°F (4°C) - Max 176°F (80°C)
Documents
Specifications
- Automatic Shut-Off:
- No
- Fitting Size 1:
- 1
- Fitting Sizes:
- 1 in
- Material:
- Plastic
- Product Type:
- Housing Kit
- Type:
- AZC1700750