Mono 10 in. 5 Micron Cartridge with ScaleArmor™, 1 in. NPT, Plugged Gauge and Drain Ports
DP BIG Mono 10 in. 5 Micron Cartridge with ScaleArmor™, 1 in. NPT, Plugged Gauge and Drain Ports
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 48Product Details
Product Details
- Contains SCALEARMOR - IAPMO Z601 Approved Media for Scale Reduction and Prevention
- Includes: RA5775608 Melt-blown with ScaleArmor™ - 4.5"x10" - SX - Smooth - Double Open-ended - 5 Micron; RB7403019 - White Fold-down; Wrench - DP BIG;RE9020660-LubriKit+ - Single-dose Lubricant for Housing O-Ring
- MONO/single, DUO/double or TRIO/triple Design
- 5 Micron sediment filter with ScaleArmor Media. Treat up to 15 grain hard water for 1 year
- Suitable for cartridges with 2.5”OD
- Pressure-relief feature includes an O-ring seal, no spring is used that can result in a water leak.
- Optional accessories include housing wrench and LubriKit for O-ring lubrication. Optional gauge and drain ports
- Available in 10” and 20” lengths
- Working pressure: Max 125 psi (8.6 bar)
- NSF/ANSI 42, 61,395
Specifications
- Application:
- Residential
- CSA Certified:
- CSA B483.1
- Cartridge Type:
- Sediment
- Collection:
- DP BIG
- Color Finish Name:
- Clear
- Connection Size:
- 1
- Contaminant Removal:
- Odor, Chlorine, Sediment
- Diameter:
- 4-1/2
- Filtering Material:
- Yes
- Filtering System:
- Point of Entry
- Fits Model:
- DP BIG
- Flow Rate:
- 15 gpm
- Height:
- 10
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Material Type:
- Polypropylene
- Micron Rating:
- 5 Micron
- Minimum Temperature:
- 113
- NSF:
- NSF/ANSI 42, 61,372
- Pressure - Maximum:
- 125 psi