Mono 20 in. 5 Micron Cartridge with ScaleArmor™, 1 in. NPT, 2 Gauges & 1 Drain Kit Brass Inserts
DP BIG Mono 20 in. 5 Micron Cartridge with ScaleArmor™, 1 in. NPT, 2 Gauges & 1 Drain Kit Brass Inserts
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 20Product Details
Product Details
- 1” NPT 2 Gauges & 1 Drain Kit Brass Inserts
-
Lead Law Compliant
Specifications
- Application:
- Residential
- Cartridge Type:
- Sediment
- Collection:
- DP BIG
- Color Finish Name:
- Blue
- Connection Size:
- 1
- Contaminant Removal:
- Odor, Chlorine, Sediment
- Diameter:
- 4-1/2
- Filtering Material:
- Yes
- Filtering System:
- Point of Entry
- Fits Model:
- DP BIG
- Flow Rate:
- 15 gpm
- Height:
- 20
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- Polypropylene
- Micron Rating:
- 5 Micron