Mono 20 in. 5 Micron Whole House Sediment Cartridge, 1 in. NPT, 2 Gauges & 1 Drain Kit
DP BIG Mono 20 in. 5 Micron Whole House Sediment Cartridge, 1 in. NPT, 2 Gauges & 1 Drain Kit
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- DP BIG mono 4.5" x 20" blue sump
- 1" NPT
- 2 gauges
- 1 drain kit
- L-shaped white bracket & wrench
- 1 sediment 5 micron cartridge
Specifications
- Application:
- Residential
- Automatic Shut-Off:
- No
- CSA Certified:
- CSA B483.1
- Cartridge Type:
- Sediment
- Collection:
- DP BIG
- Color Finish Name:
- Blue
- Connection Size:
- 1
- Contaminant Removal:
- Sediment
- Diameter:
- 4-1/2
- Filtering Material:
- Yes
- Filtering System:
- Point of Entry
- Fits Model:
- DP BIG
- Flow Rate:
- 15 gpm
- Height:
- 20
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 113
- Micron Rating:
- 5 Micron
- Minimum Temperature:
- 39
- NSF:
- NSF/ANSI 42, 61, 372
- NSF Certified:
- Yes
- Temperature Range:
- 39.2 to 113 Deg F (4 to 45 Deg C)
- Width:
- 20