Mono 20 in. 5 Micron Cartridge with ScaleArmor™, 1 in. NPT, 2 Gauges & 1 Drain Kit
DP BIG Mono 20 in. 5 Micron Cartridge with ScaleArmor™, 1 in. NPT, 2 Gauges & 1 Drain Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Point of Entry
- Scale Armor™ Technology-IAPMO Z601 approval
- Whole Home Water Treatment System
- Working pressure: Max 125 psi (8.6 bar);Temp :Min 39.2°F (4°C) - Max 176°F (80°C)
- 2 Gauges, 1 Drain, Bracket and Wrench included
- Includes pressure-relief feature that includes an o-ring seal
- Blue Single Molded Head and Sump
- 5 Micron Sediment/Scale rated for 15 GPG hard water for approximately 1 year
-
Lead Law Compliant
Specifications
- Application:
- Residential
- Automatic Shut-Off:
- No
- CSA Certified:
- CSA B483.1
- Cartridge Type:
- Carbon Block
- Collection:
- DP BIG
- Color Finish Name:
- Blue
- Connection Type:
- NPT
- Contaminant Removal:
- Odor, Chlorine, Sediment
- Diameter:
- 4-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Filter Size:
- 4-1/2 in x 20 in
- Filtering Material:
- Yes
- Filtering System:
- Whole House
- Fits Pipe Size:
- 1 in
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 15 gpm
- Height:
- 20 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 113
- Minimum Temperature:
- 39
- NSF:
- NSF/ANSI 42, 61, 372
- NSF Certified:
- Yes
- Pressure - High:
- 120
- Temperature Range:
- 39 to 113 Deg F
- Width:
- 20 in