Mono Wall Bracket, L-Shaped, White
DP BIG Mono Wall Bracket, L-Shaped, White
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Fits DP Big Mono
- Painted
- Steel Construction
-
Lead Law Compliant
Specifications
- Automatic Shut-Off:
- No
- CSA Certified:
- CSA B483.1
- Collection:
- DP BIG
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Steel
- NSF:
- NSF/ANSI 42, 61,372
- NSF Certified:
- Yes
- Product Type:
- Wall Bracket