This product requires certification to purchase.

Trio 20 in. Filter Housing Kit, 1 in. NPT, 4 Gauges & 3 Drain Kits

Atlas Filtri

DP BIG Trio 20 in. Filter Housing Kit, 1 in. NPT, 4 Gauges & 3 Drain Kits

  • Fast #
  • Part #AZA1803737
  • Item #10135611
  • Manufacturer Part #ZA1803737
3.3 out of 5 Customer Rating
Brand image
Atlas Filtri

DP BIG Trio 20 in. Filter Housing Kit, 1 in. NPT, 4 Gauges & 3 Drain Kits

  • Fast #
  • Part #AZA1803737
  • Item #10135611
  • Manufacturer Part #ZA1803737
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 18.00
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 1" NPT
  • Triple Molded Head Design-20 " Blue Sumps
  • Heads: Reinforced polypropylene
  • Sump: PET
  • BRACKET & WRENCH
  • 4 Gauges & 3 Drain Kits
  • Includes pressure-relief feature that includes an o-ring seal
  • Working pressure: Max 125 psi (8.6 bar
  • Min 39.2°F (4°C) - Max 176°F (80°C).
  • Suitable for cartridges with 4.5”OD.
  • Requires Certification

Specifications

CSA Certified:
CSA B483.1
Collection:
DP BIG
Color Finish Name:
Blue
Connection Size:
1
Diameter:
4-1/2 in
End Connection 1:
NPT
End Connections:
NPT
Flow Rate:
15 gpm
Height:
20 in
Material:
Plastic
Material Type:
Polypropylene
Maximum Temperature:
113
NSF:
NSF/ANSI 42, 61, 372
NSF Certified:
Yes