Trio 20 in. Whole House Taste, Odor and Scale Reduction Kit, 1 in. NPT, 4 Gauges and 3 Drain Kits
DP BIG Trio 20 in. Whole House Taste, Odor and Scale Reduction Kit, 1 in. NPT, 4 Gauges and 3 Drain Kits
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Contains SCALEARMOR - IAPMO Z601 Approved Media for Scale Reduction and Prevention
- MONO/single, DUO/double or TRIO/triple Design
- 2 5M CTO & 1 SEDIMENT-SCALEARMOR 5 MICRON CARTRIDGE
- Suitable for cartridges with 2.5”OD
- Pressure-relief feature includes an O-ring seal, no spring is used that can result in a water leak.
- Optional accessories include housing wrench and LubriKit for O-ring lubrication. Optional gauge and drain ports
- Available in 10” and 20” lengths
- Working pressure: Max 125 psi (8.6 bar)
- NSF/ANSI 42, 61,398
Documents
Specifications
- Application:
- Residential
- CSA Certified:
- CSA B483.1
- Collection:
- DP BIG
- Color Finish Name:
- Blue
- Connection Size:
- 1
- Contaminant Removal:
- Sediment, Taste, Color, Odor
- Diameter:
- 4-1/2
- Filtering Material:
- Yes
- Filtering System:
- Point of Entry
- Height:
- 20
- Minimum Temperature:
- 113
- NSF:
- NSF/ANSI 42, 61,372
- Pressure - Maximum:
- 125 psi