Duo 10 in. Filter Housing, 3/4 in. NPT
DP Duo 10 in. Filter Housing, 3/4 in. NPT
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes: RE9020660-LubriKit+ - Single-dose Lubricant for Housing O-Ring
- Blue Sump
- Heads: Reinforced polypropylene- Sumps: PET
- Working pressure: Max 125 psi (8.6 bar)
- Min 39.2°F (4°C) - Max 113°F (45°C)
Documents
Specifications
- Collection:
- DP
- Color Finish Name:
- Blue
- Connection Size:
- 3/4
- Diameter:
- 2-1/2
- Flow Rate:
- 7 gpm
- Height:
- 10
- Material:
- Polypropylene
- Material Type:
- Polypropylene