Mono 10 in. Filter Housing Kit, 3/4 in. NPT, Stainless Steel Inserts
DP Mono 10 in. Filter Housing Kit, 3/4 in. NPT, Stainless Steel Inserts
Package Quantity Info:
Each: 1 Inner Pack: 12Product Details
Product Details
- 3/4" NPT
- Molded Head Design-10 " Clear Sump
- Heads: Reinforced polypropylene
- Sump: PET
- SS inserts
- BRACKET & WRENCH
- Includes pressure-relief feature that includes an o-ring seal
- Working pressure: Max 125 psi (8.6 bar
- Min 39.2°F (4°C) - Max 176°F (80°C).
- Suitable for cartridges with 2.5”OD.
-
Lead Law Compliant
Specifications
- Automatic Shut-Off:
- No
- CSA Certified:
- CSA B483.1
- Collection:
- DP
- Color Finish Name:
- Clear
- Connection Size:
- 3/4
- Diameter:
- 2-1/2
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 7 gpm
- Height:
- 10
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 113
- NSF:
- NSF/ANSI 42, 61, 372
- NSF Certified:
- Yes
- Width:
- 2-1/2