This product requires certification to purchase.

Mono 20 in. 5 Micron Sediment Cartridge with ScaleArmor™, 3/4 in. NPT

Atlas Filtri

DP Mono 20 in. 5 Micron Sediment Cartridge with ScaleArmor™, 3/4 in. NPT

  • Fast #
  • Part #AZC1381423
  • Item #10176589
  • Manufacturer Part #ZC1381423
4.2 out of 5 Customer Rating
Brand image
Atlas Filtri

DP Mono 20 in. 5 Micron Sediment Cartridge with ScaleArmor™, 3/4 in. NPT

  • Fast #
  • Part #AZC1381423
  • Item #10176589
  • Manufacturer Part #ZC1381423
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Clear Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Tankless Water Heater Filter
  • Scale Armor™ Technology-IAPMO Z601 approval
  • 5 Micron Sediment/Scale rated for 15 GPG hard water for approximately 1 year
  • Blue Single Molded Head w/ Blue Sump
  • BRACKET & WRENCH
  • Includes pressure-relief feature that includes an o-ring seal
  • Working pressure: Max 125 psi (8.6 bar
  • Min 39.2°F (4°C) - Max 176°F (80°C).
  • Suitable for cartridges with 4.5”OD.
  • Requires Certification

Specifications

Automatic Shut-Off:
No
Diameter:
2-1/2
Fits Model:
3P, DP
Fitting Size 1:
3/4
Fitting Sizes:
3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Material:
Plastic
Material Type:
Polypropylene
Maximum Temperature:
113
Product Type:
Part Kits