Mono 20 in. 5 Micron Sediment Cartridge with ScaleArmor™, 3/4 in. NPT, 2 Gauges Stainless Steel Inserts
DP Mono 20 in. 5 Micron Sediment Cartridge with ScaleArmor™, 3/4 in. NPT, 2 Gauges Stainless Steel Inserts
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Scale Armor™ Technology-IAPMO Z601 approval
- 5 Micron Sediment/Scale rated for 15 GPG hard water for approximately 1 year
- Tankless Water Heater Filter
- Min 39.2°F (4°C) - Max 176°F (80°C).
- Knife-edge seal at both ends for a positive and seal eliminating by-pass
- Working pressure: Max 125 psi (8.6 bar
- 2 Gauges ,Bracket and Wrench included
- Blue Single Molded Head w/ Lead Stainless Steel Inserts and Blue Sump
- Suitable for cartridges with 4.5”OD.
Documents
Specifications
- Application:
- Residential
- Automatic Shut-Off:
- No
- CSA Certified:
- CSA B483.1
- Cartridge Type:
- Sediment
- Collection:
- DP
- Color Finish Name:
- White
- Diameter:
- 2-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Filter Size:
- 2-1/2 in x 20 in
- Filtering Material:
- Yes
- Filtering System:
- Point of Use
- Fits Pipe Size:
- 3/4 in
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 7 gpm
- Height:
- 20 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 113
- Minimum Temperature:
- 39
- NSF:
- NSF/ANSI 42, 61, 372
- NSF Certified:
- Yes
- Pressure - High:
- 120
- Temperature Range:
- 39 to 113 Deg F
- Width:
- 20 in