5 Micron 20 in. String Wound Filter Cartridge
FA SX 5 Micron 20 in. String Wound Filter Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A very wide range of filter cartridges made with polypropylene thread wound on polypropylene or reinforced polypropylene inner core, available in a variety of filter rates, heights, diameters and configurations
- Wound thread cartridges are a standard as heavy-duty sediment filter to remove scale, sand, lime, rust and other fines for filtration and pre-filtration in residential, commercial, industrial, municipal and other specialized applications
- Atlas Filtri FA wound cartridges are made of uniform and consistent polypropylene thread, strong and homogeneous, which makes a compact cartridge construction resulting in a larger filtration surface with improvement in filtration efficiency and in life-span, with a higher cost/effective ratio as a result
- The inner core is made rigid and with particular solutions to achieve the maximum rigidity for every height from 4" to 40"
- FA cartridges are made to comply with the most stringent regulations for applications in drinking water
- Polypropylene is suitable to many industrial applications due to its wide chemical-physical compatibility to a variety of water based solutions
-
Lead Law Compliant
Documents
Specifications
- Automatic Shut-Off:
- No
- Cartridge Type:
- String Wound
- Collection:
- FA SX
- Contaminant Removal:
- Lime, Rust, Sand, Scale, Sediment
- Diameter:
- 2-1/2
- Filter Life (Months):
- 6
- Filter Size:
- 2-1/2 in x 20 in
- Filtering Material:
- Yes
- Flow Rate:
- 13.21 gpm
- Height:
- 20
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 113
- Micron Rating:
- 5 Micron
- Minimum Temperature:
- 39
- NSF:
- NSF 42
- NSF Certified:
- Yes
- Temperature Range:
- 39.2 to 113 Deg F (4 to 45 Deg C)