This product requires certification to purchase.

25 Micron 10 in. String Wound Filter Cartridge

Atlas Filtri

FA SX BIG 25 Micron 10 in. String Wound Filter Cartridge

  • Fast #
  • Part #ARE5115511
  • Item #10365510
  • Manufacturer Part #RE5115511
3.6 out of 5 Customer Rating
Brand image
Atlas Filtri

FA SX BIG 25 Micron 10 in. String Wound Filter Cartridge

  • Fast #
  • Part #ARE5115511
  • Item #10365510
  • Manufacturer Part #RE5115511
3.6 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Big String Wound Single Gradient Density Cartridge
  • 25 Micron
  • Requires Certification

Documents


Specifications

Cartridge Type:
String Wound
Collection:
FA SX BIG
Contaminant Removal:
Sediment
Diameter:
4-1/2 in
Filter Life (Months):
6 mo
Filter Size:
4-1/2 x 10
Filtering Material:
Yes
Filtering System:
Point of Entry
Height:
10 in
Material:
Plastic
Material Type:
Polypropylene
Micron Rating:
25 Micron