5 Micron 20 in. String Wound Filter Cartridge
FA SX BIG 5 Micron 20 in. String Wound Filter Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 4 Pallet: 128.00Product Details
Product Details
- 4-1/2"x20"
- String wound
- 5 micron
- Min 39.2ºF (4ºC) – Max 177ºF (80.6ºC)
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 42
- Cartridge Type:
- String Wound
- Collection:
- FA SX BIG
- Contaminant Removal:
- Sediment
- Diameter:
- 4-1/2 in
- Filter Life (Months):
- 6 mo
- Filter Size:
- 4-1/2 in x 20 in
- Filtering Material:
- Yes
- Flow Rate:
- 4000 lph
- Height:
- 20 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 113
- Micron Rating:
- 5 Micron
- Minimum Temperature:
- 39
- NSF:
- NSF 42
- NSF Certified:
- Yes
- Temperature Range:
- 39 to 113 Deg F