90 Micron Stainless Steel Self-Cleaning Filter for Hot Water, 1 in. NPT
HYDRA 90 Micron Stainless Steel Self-Cleaning Filter for Hot Water, 1 in. NPT
Package Quantity Info:
Each: 1 Inner Pack: 6-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- 1" NPT
- Self-Cleaning blowdown operation
- 90 Micron SS mesh filter
- Includes pressure-relief feature that includes an o-ring seal
- Working pressure: Max 125 psi (8.6 bar)
- Min 39.2°F (4°C) - Max 176°F (80°C).
-
Lead Law Compliant
Documents
Specifications
- Application:
- Residential
- Automatic Shut-Off:
- No
- Cartridge Type:
- Melt Blown
- Collection:
- HYDRA
- Color Finish Name:
- Red
- Connection Size:
- 1
- Diameter:
- 2-1/2
- End Connection 1:
- NPT
- End Connections:
- NPT
- Filtering Material:
- Yes
- Filtering System:
- Point of Entry
- Flow Rate:
- 27 gpm
- Height:
- 10
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Nylon
- Maximum Temperature:
- 113
- Micron Rating:
- 90 Micron
- Minimum Temperature:
- 39
- NSF:
- NSF/ANSI 42, 61,372
- NSF Certified:
- Yes
- Temperature Range:
- 39 to 113 Deg F