This product requires certification to purchase.

90 Micron Stainless Steel Self-Cleaning Filter for Hot Water, 3/4 in. NPT

Atlas Filtri

HYDRA 90 Micron Stainless Steel Self-Cleaning Filter for Hot Water, 3/4 in. NPT

  • Fast #
  • Part #ARA6000005
  • Item #10176557
  • Manufacturer Part #RA6000005
5 out of 5 Customer Rating
Brand image
Atlas Filtri

HYDRA 90 Micron Stainless Steel Self-Cleaning Filter for Hot Water, 3/4 in. NPT

  • Fast #
  • Part #ARA6000005
  • Item #10176557
  • Manufacturer Part #RA6000005
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Log in or Create an Account to see product availability.

Product Details

Product Details

  • 3/4" NPT
  • Self-Cleaning blowdown operation
  • 90 Micron SS mesh filter
  • Includes pressure-relief feature that includes an o-ring seal
  • Working pressure: Max 125 psi (8.6 bar)
  • Min 39.2°F (4°C) - Max 176°F (80°C).
  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Residential
Cartridge Type:
Melt Blown
Collection:
HYDRA
Color Finish Name:
Red
Connection Size:
3/4
Diameter:
2-1/2 in
End Connection 1:
NPT
End Connections:
NPT
Filtering Material:
Yes
Filtering System:
Point of Entry
Flow Rate:
22 gpm
Height:
10 in
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Nylon
Maximum Temperature:
176
Micron Rating:
90 Micron
Minimum Temperature:
39
NSF:
NSF/ANSI 42, 61,372
NSF Certified:
Yes
Temperature Range:
39 to 113 Deg F