This product requires certification to purchase.

K-MATIC Automatic Drain Valve for Self-Cleaning Filters

Atlas Filtri

HYDRA K-MATIC Automatic Drain Valve for Self-Cleaning Filters

  • Fast #
  • Part #ARA7120050
  • Item #10176565
  • Manufacturer Part #RA7120050
4.6 out of 5 Customer Rating
Brand image
Atlas Filtri

HYDRA K-MATIC Automatic Drain Valve for Self-Cleaning Filters

  • Fast #
  • Part #ARA7120050
  • Item #10176565
  • Manufacturer Part #RA7120050
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 1/2" NPT
  • Use with DP HYDRA and RAINMASTER
  • Auto timer flush every 12 or 24 hours, or every 7,15, or 30 days
  • Manual flush for 10, or 20 second intervals
  • 9-Volt battery
  • Working pressure: Max 125 psi (8.6 bar)
  • Min 39.2ºF (4ºC) – Max 113ºF (45ºC)
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Application:
Residential
Collection:
HYDRA
Color Finish Name:
Blue
Connection Size:
1/2
Filtering System:
Point of Entry
Flow Rate:
20 gpm
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF/ANSI 42, 61,372
NSF Certified:
Yes
Origin:
Global
Temperature Range:
39 to 113 Deg F