Full Maintenance Kit (No Membrane)
OASIS DP Full Maintenance Kit (No Membrane)
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- RO Maintenance Kit (no membrane)
- Stage 1: Sediment 5-micron filter
- Stage 2: CTO Granulated Activated Carbon (GAC) filter
- Stage 3: VOC/CYST 0.5-micron carbon block filter
- Post-Inline Filter
- Alkaline Mineral Cartridge
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 42, ANSI 61
- CSA Certified:
- CSA B483.1
- Cartridge Type:
- Reverse Osmosis
- Collection:
- OASIS DP
- Contaminant Removal:
- Arsenic, Barium, Cadmium, Chlorine, Chromium, Fluoride, Lead, Mercury
- Filtering Material:
- Yes
- Filtering System:
- Point of Use
- IAPMO Listed:
- Yes
- NSF:
- NSF/ANSI 42, 50, 61, 372
- NSF Certified:
- Yes
- Package Quantity:
- Pack of 5
- Temperature Range:
- 39 to 113 Deg F