This product requires certification to purchase.

Replacement AIC Activated Carbon Post-filter

Atlas Filtri

OASIS DP Replacement AIC Activated Carbon Post-filter

  • Fast #
  • Part #ARE7402004
  • Item #9280084
  • Manufacturer Part #RE7402004
4.8 out of 5 Customer Rating
Brand image
Atlas Filtri

OASIS DP Replacement AIC Activated Carbon Post-filter

  • Fast #
  • Part #ARE7402004
  • Item #9280084
  • Manufacturer Part #RE7402004
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • OASIS - AIC Activated Carbon Post-filter - Replacement
  • All OASIS DP are based on a standard 6 stages unit, made up of: 3 pre-filtration stages, RO membrane stage, G.A.C. activated carbon post-filter stage, re-mineralizer post-filter stage
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Automatic Shut-Off:
No
CSA Certified:
CSA B483.1
Cartridge Type:
Reverse Osmosis
Collection:
OASIS DP
Contaminant Removal:
Carbon
Filtering Material:
Yes
Filtering System:
Point of Use
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF/ANSI 42, 50, 61, 372
NSF Certified:
Yes
Temperature Range:
39 to 113 Deg F