Replacement AIM Re-mineralizer Post-filter
OASIS DP Replacement AIM Re-mineralizer Post-filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- OASIS - AIM Re-mineralizer Post-filter - Replacement
- OASIS DP are especially designed for the installation under the kitchen sink, complete with installation kit
- All OASIS DP are based on a standard 6 stages unit, made up of: 3 pre-filtration stages, RO membrane stage, G.A.C. activated carbon post-filter stage, re-mineralizer post-filter stage
-
Lead Law Compliant
Documents
Specifications
- CSA Certified:
- CSA B483.1
- Cartridge Type:
- Reverse Osmosis
- Collection:
- OASIS DP
- Contaminant Removal:
- Dissolved Minerals
- Filtering Material:
- Yes
- Filtering System:
- Point of Use
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF/ANSI 42, 50, 61, 372
- NSF Certified:
- Yes
- Temperature Range:
- 39 to 113 Deg F