5 Micron 20 in. Melt-Blown Filter Cartridge, Grooved with End Caps
PP EC SX BIG 5 Micron 20 in. Melt-Blown Filter Cartridge, Grooved with End Caps
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Big Grooved Melt-Blown Cartridge with End-Caps
- 5 Micron
- Max working temperature: 176°F (80°C)
Documents
Specifications
- Cartridge Type:
- Melt Blown
- Collection:
- PP EC SX BIG
- Contaminant Removal:
- Sediment
- Diameter:
- 4-1/2 in
- Filter Life (Months):
- 6 mo
- Filter Size:
- 4-1/2 x 20
- Filtering Material:
- Yes
- Filtering System:
- Point of Entry
- Height:
- 20 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Micron Rating:
- 5 Micron