25 Micron 10 in. Melt-Blown Filter Cartridge, Grooved
PP SX 25 Micron 10 in. Melt-Blown Filter Cartridge, Grooved
Package Quantity Info:
Each: 1 Inner Pack: 16Product Details
Product Details
- Atlas Filtri high efficiency melt-blown polypropylene cartridges are manufactured in specific plant which includes the standardization of production with dedicated software at every process' stage, thermal insulation at controlled temperature, full automation of the whole production line, from the raw-material loading to the finished product packing, without operator direct contact with the product, granting full hygienic safety
- Certified raw materials, high productivity and quick delivery time, flexibility of production and custom made products complete the benefits of the range
- PP grooved cartridges are available at heights 10" and 20" with end-caps in various configurations
- PP cartridges are made to comply with the most stringent regulations for applications in drinking water
- Polypropylene is suitable to many industrial applications due to its wide chemical-physical compatibility to a variety of water-based solutions
-
Lead Law Compliant
Documents
Specifications
- Automatic Shut-Off:
- No
- Cartridge Type:
- Melt Blown
- Collection:
- PP SX
- Contaminant Removal:
- Sediment
- Diameter:
- 2-1/2
- Filter Life (Months):
- 6
- Filter Size:
- 2-1/2 in x 10 in
- Filtering Material:
- Yes
- Filtering System:
- Point of Entry
- Flow Rate:
- 8.81 gpm
- Height:
- 10
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 176
- Micron Rating:
- 25 Micron
- Minimum Temperature:
- 39
- NSF:
- NSF 42
- NSF Certified:
- Yes
- Temperature Range:
- 39.2 to 176 Deg F (4 to 80 Deg C)