1-9/16 in. Tab Pull in Brushed Nickel
1-9/16 in. Tab Pull in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1-3/4
- Hardware Type:
- Drawer Pull
- Height:
- 1-3/4
- Length:
- 1-1/2
- Style:
- Contemporary;Minimal;Modern;Sleek
- UPC:
- 782808633474
- Width:
- 3/4