This product requires certification to purchase.

3-3/4 in. Cup Pull in Aged Bronze

Atlas Homewares

3-3/4 in. Cup Pull in Aged Bronze

  • Fast #
  • Part #AA818O
  • Item #4698919
  • Manufacturer Part #A818-O
4.3 out of 5 Customer Rating
Brand image
Atlas Homewares

3-3/4 in. Cup Pull in Aged Bronze

  • Fast #
  • Part #AA818O
  • Item #4698919
  • Manufacturer Part #A818-O
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Aged Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Baton Rouge, LA
    Pick Up  Not Available
    Not available in LA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in LA

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Aged Bronze
Depth:
1-1/4
Length:
3-3/4
Style:
Contemporary;Modern;Traditional;Transitional
UPC:
782808608519
Width:
1-3/4