This product requires certification to purchase.

3-3/4 in. Cup Pull in Brushed Nickel

Atlas Homewares

3-3/4 in. Cup Pull in Brushed Nickel

  • Fast #
  • Part #AA818BN
  • Item #4699755
  • Manufacturer Part #A818-BN
3.2 out of 5 Customer Rating
Brand image
Atlas Homewares

3-3/4 in. Cup Pull in Brushed Nickel

  • Fast #
  • Part #AA818BN
  • Item #4699755
  • Manufacturer Part #A818-BN
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
1-1/4 in
Hardware Type:
Drawer Pull
Length:
3-3/4 in
Style:
Contemporary;Modern;Traditional;Transitional
UPC:
782808608526
Width:
1-3/4 in