3-5/8 in. Pull in Polished Chrome
3-5/8 in. Pull in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-1/8 in
- Handle Type:
- Pull
- Hardware Type:
- Drawer Pull
- Length:
- 3-5/8 in
- Style:
- Classic;Traditional;Transitional
- Width:
- 3/8 in