4-11/16 in. Thin Square Pull in Polished Chrome
Thin Square 4-11/16 in. Thin Square Pull in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Thin Square
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1 in
- Hardware Type:
- Cabinet Pull
- Length:
- 4-11/16 in
- Material:
- Zinc Alloy
- Shape:
- Square
- Style:
- Contemporary, Modern
- UPC:
- 782808613346
- Width:
- 15/32 in