5-11/16 in. U-Turn Pull in Polished Chrome
5-11/16 in. U-Turn Pull in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1 in
- Hardware Type:
- Drawer Pull
- Length:
- 5-11/16 in
- Style:
- Asian Fusion;Contemporary;Modern
- Width:
- 1-1/4 in