6-1/2 in. Pull in Brushed Nickel
6-1/2 in. Pull in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1-1/8 in
- Length:
- 6-1/2 in
- Style:
- Classic;Traditional;Transitional
- UPC:
- 782808631715
- Width:
- 11/16 in