6-1/8 in. Thin Square Pull in Brushed Nickel
Thin Square 6-1/8 in. Thin Square Pull in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Thin Square
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1-3/8 in
- Hardware Type:
- Cabinet Pull
- Length:
- 6-1/8 in
- Material:
- Zinc Alloy
- Style:
- Contemporary, Modern
- UPC:
- 782808632217
- Width:
- 15/32 in