6-1/8 in. Thin Square Pull in Champagne
Thin Square 6-1/8 in. Thin Square Pull in Champagne
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Thin Square
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Champagne
- Depth:
- 1-3/8 in
- Handle Type:
- Pull
- Hardware Type:
- Cabinet Pull
- Length:
- 6-1/8 in
- Material:
- Zinc Alloy
- Style:
- Contemporary, Modern
- Width:
- 15/32 in